Brady THT-18-423-3 Thermal Transfer Printable Label | Graybar Store
Brady - Thermal Transfer Printable Label - THT-18-423-3
+ / - Hover over image to Zoom
Other Views

    Thermal Transfer Printable Label

    Manufacturer: Brady
    Manufacturer #: THT-18-423-3
    SKU: 99447944
    $220.19
    Checking Pricing
         
    Color:White
    Width (mm):76.2
    Length:1 in.
    Use With:BBP12 Label Printers; BBP81 Printers; Brady 1244; Brady 1344; Brady 200MVP Plus; Brady 2461; Brady
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # THT-18-423-3
    • Color White
    • Application Asset Tracking; Barcodes; Component Identification; Equipment Idenfication; Floors; General Identification; General Purpose; Harsh Industrial
    • Length 1 in.
    • Materials Polyester
    • Width (mm) 76.2
    • For Use With 1244, 1344, 2461, 3481, 6441, 300MVP Plus, 200MVP Plus, 300X-Plus II, 360X-Plus II, 600X-Plus II, Tagus T200, Tagus T300, Thermal, IP300, IP600, BBP81
    • Use With BBP12 Label Printers; BBP81 Printers; Brady 1244; Brady 1344; Brady 200MVP Plus; Brady 2461; Brady
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Thermal Transfer Label, Legend Blank, Background Color White, Polyester, Adhesive Installation, Size 3 Inch W x 1 Inch H, Standard Package 3000, Application Electronic Printed Circuit Board, Rating Plate, Brady Brand, THT Model, Bar Code Labeling