Thomas and Betts CBTW 6 Thru Wall Box, Concrete Blocks | Graybar Store
Thomas and Betts - Thru Wall Box, Concrete Blocks - CBTW 6
+ / - Hover over image to Zoom
Other Views

    Thru Wall Box, Concrete Blocks

    Manufacturer: Thomas and Betts
    Manufacturer #: CBTW 6
    SKU: 88254999
    $49.94
    Checking Pricing
         
    Box Style:Welded
    Size:2-1/8 W x 3-11/16 L x 5-1/2 D in
    Depth:5-1/2 in.
    Packaging:10 per Pack
    Capacity (Cubic Inch):38.0 cu. in.
    Use With:Concrete Block
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CBTW 6
    • Size 2-1/8 W x 3-11/16 L x 5-1/2 D in
    • Box Style Welded
    • Capacity (Cubic Inch) 38.0 cu. in.
    • Depth 5-1/2 in.
    Product Overview:
    Steel City® Electrical Through-Wall Box, Steel, Depth: 5-1/2 in, Knockouts: End: Cocentric 1/2 (2), Cocentric 3/4 (2) in; Side: Cocentric 1/2 (4), Cocentric 3/4 (4) in, Size: 2-1/8 W x 3-11/16 L x 5-1/2 D in, Packaging: 10 per Pack