Thomas and Betts X71234 Thru-Wall Box | Graybar Store
Thomas and Betts - Thru-Wall Box - X71234
+ / - Hover over image to Zoom
Other Views

    Thru-Wall Box

    Manufacturer: Thomas and Betts
    Manufacturer #: X71234
    SKU: 25782953
    $18.02
    Checking Pricing
         
    Bracket:No Bracket
    Box Style:Drawn
    Bottom Knockouts (Inches):1/2 and 3/4 in.
    Additional Features:30.3 cubic in Capacity; 4 In Square Box
    Side Knockouts (Inches):1/2 in; 3/4 in
    Depth:2-1/8 in.
    Material:Pre-Galvanized Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # X71234
    • Additional Features 30.3 cubic in Capacity; 4 In Square Box
    • Bottom Knockouts (Inches) 1/2 and 3/4 in.
    • Box Style Drawn
    • Bracket No Bracket
    Product Overview:
    Steel City® Thru-Wall Box, Box Style: Drawn, Depth: 2-1/8 in, Side Knockouts (Inches): 1/2 in; 3/4 in, Bottom Knockouts (Inches): 1/2 in; 3/4 in