Broan-NuTone 512M Broan Ventilation Wall Fan, White Grille, 70 CFM, 3.5 Sones, 6 in. Dia. Flexible Aluminum Duct | Graybar Store
Broan-NuTone - Broan Ventilation Wall Fan, White Grille, 70 CFM, 3.5 Sones, 6 in. Dia. Flexible Aluminum Duct - 512M
+ / - Hover over image to Zoom
Other Views

    Broan Ventilation Wall Fan, White Grille, 70 CFM, 3.5 Sones, 6 in. Dia. Flexible Aluminum Duct

    Manufacturer: Broan-NuTone
    Manufacturer #: 512M
    SKU: 99542762
    $107.62
    Checking Pricing
         
    CFM:70 CFM
    Grill Size:8 L x 8 W in.
    Sones:3.5
    Housing Dimensions:6 Dia x 4-3/8 H in.
    Additional Features:Accommodates Walls from 5-1/4 to 10 ; Eliminate Humidity from Laundry Rooms, Tobacco Smoke from Rec Rooms, Fumes from
    Package Quantity:1 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 512M
    • Additional Features Accommodates Walls from 5-1/4 to 10 ; Eliminate Humidity from Laundry Rooms, Tobacco Smoke from Rec Rooms, Fumes from
    • CFM 70 CFM
    • Finish White
    • Grill Size 8 L x 8 W in.
    • Housing Dimensions 6 Dia x 4-3/8 H in.
    • Package Quantity 1 per Pack
    • Sones 3.5
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wall Fan, CFM: 70, Housing Dimensions: 6 Dia x 4-3/8 H in, Finish: White Polymer (Grill), Sones: 3.5, Grill Size: 8 W x 8 L in