Hubbell Wiring Device - Kellems S1PT4X4FITJ Through Floor Fitting | Graybar Store
Hubbell Wiring Device - Kellems - Through Floor Fitting - S1PT4X4FITJ
+ / - Hover over image to Zoom
Other Views

    Through Floor Fitting

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S1PT4X4FITJ
    SKU: 25232769
    $249.27
    Checking Pricing
         
    Conduit Entry (Inches):2-3/4 in.
    Core Size (Inches):4 in.
    Fire Rating (Hours):4 hr.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S1PT4X4FITJ
    • Conduit Entry (Inches) 2-3/4 in.
    • Core Size (Inches) 4 in.
    • Fire Rating (Hours) 4 hr.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Through Floor Fitting, Core Size (Inches): 4 in, Fire Rating (Hours): 4 hr, Conduit Entry (Inches): 2-3/4 in
    10 MTP Unshielded-Twisted Pair Provides Industry-Leading Protection from External Cable Noise Sources; Guaranteed +8 dB over TIA 568- C.2 Standard for both PSANEXT & PSAACRF; Improved Cable Temperature Rating, 90°C Plenum; 75°C Riser; TRU-Mark P