Pepperl and Fuchs GV18115120 Thru-Beam Sensor, 4 LED Indicator, 360° Visibility, 2m Fixed Cable, Receiver | Graybar Store
Pepperl and Fuchs - Thru-Beam Sensor, 4 LED Indicator, 360° Visibility, 2m Fixed Cable, Receiver - GV18115120
+ / - Hover over image to Zoom
Other Views

    Thru-Beam Sensor, 4 LED Indicator, 360° Visibility, 2m Fixed Cable, Receiver

    Manufacturer: Pepperl and Fuchs
    Manufacturer #: GV18115120
    SKU: 25639257
    $86.52
    Checking Pricing
         
    Additional Features:4 LEDs indicator for 360° visibility; Version with front optical face; DC voltage version
    Voltage Rating:30 V DC
    Temp. Rating:-25 to 60 °C
    Connections:Cable
    Material:Polycarbonate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pepperl and Fuchs
    • Manufacturer # GV18115120
    • Connections Cable
    • Additional Features 4 LEDs indicator for 360° visibility; Version with front optical face; DC voltage version
    • Temp. Rating -25 to 60 °C
    • Material Polycarbonate
    • Voltage Rating 30 V DC
    • SAP Material Type ZSTD
    Product Overview:
    Through-Beam Sensor, Connections: Cable, Polycarbonate, Temp. Rating: -25 to 60 â°C, Voltage Rating: 30 V DC