Crouse Hinds (Eaton) 1037 Bushing, Malleable Iron, Rigid/IMC Conduit, Insulated Throat, 2-1/2 in. | Graybar Store
Crouse Hinds (Eaton) - Bushing, Malleable Iron, Rigid/IMC Conduit, Insulated Throat, 2-1/2 in. - 1037
+ / - Hover over image to Zoom
Other Views

    Bushing, Malleable Iron, Rigid/IMC Conduit, Insulated Throat, 2-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 1037
    SKU: 91020492
    $14.37
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Packaging:10 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 1037
    • Type Bushing
    • Materials Malleable Iron
    • Temperature Rating 105°C
    • Throat Type Insulated
    Product Overview:
    Eaton® Crouse-Hinds® Throat Bushing, Packaging: 10 per Pack, Trade Size (Inches): 1/2 in, Plastic, Throat Type: Insulated, Temperature Rating: 105 °C