Jonard Tools JIC-375 Three Hole Fiber Optic Stripper | Graybar Store
Jonard Tools - Three Hole Fiber Optic Stripper - JIC-375
+ / - Hover over image to Zoom
Other Views

    Three Hole Fiber Optic Stripper

    Manufacturer: Jonard Tools
    Manufacturer #: JIC-375
    SKU: 25050139
    $32.42
    Checking Pricing
         
    Tool Application:3mm - 900 micron, 900 - 250 micron, 250 - 125 micron
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Jonard Tools
    • Manufacturer # JIC-375
    • Tool Application 3mm - 900 micron, 900 - 250 micron, 250 - 125 micron
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    3-hole fiber optic stripper strips 1.6 to 3 mm fiber jacket down to the 125 µm glass fiber
    • Three hole fiber optic stripper strips 1.6 to 3 mm fiber jacket down to 600 to 900 micron buffer coating
    • The second hole strips the 600 to 900 micron buffer coating down to the 250 micron buffer coating
    • The third hole strips the 250 micron buffer coating down to the 125 the glass fiber without nicks or scratches.