Burndy K3A2U2 Three-Conductor Universal Terminal | Graybar Store
Burndy - Three-Conductor Universal Terminal - K3A2U2
+ / - Hover over image to Zoom
Other Views

    Three-Conductor Universal Terminal

    Manufacturer: Burndy
    Manufacturer #: K3A2U2
    SKU: 88047576
    $24.73
    Checking Pricing
         
    Wire Size:14 to 2 AWG
    Stud Size (Inches):5/16
    Material:Tin Plated Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # K3A2U2
    • No. of Wires 3
    • Stud Size (Inches) 5/16
    • Wire Size 14 to 2 AWG
    • Material Tin Plated Aluminum
    • For Use With Copper, Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3-conductor universal terminal for 14 to 2 AWG kcmil wire.