Burndy K3A29U2N Three-Conductor Universal Terminal | Graybar Store
Burndy - Three-Conductor Universal Terminal - K3A29U2N
+ / - Hover over image to Zoom
Other Views

    Three-Conductor Universal Terminal

    Manufacturer: Burndy
    Manufacturer #: K3A29U2N
    SKU: 88047574
    $60.65
    Checking Pricing
         
    Wire Size:6 AWG to 250 kcmil
    Stud Size (Inches):1/2
    Material:Tin Plated Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # K3A29U2N
    • No. of Wires 3
    • Stud Size (Inches) 1/2
    • Wire Size 6 AWG to 250 kcmil
    • Material Tin Plated Aluminum
    • For Use With Copper, Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3-conductor universal terminal for 6 AWG to 250 kcmil wire.