Allied Bolt 5056 Three Bolt Guy Clamp | Graybar Store
Allied Bolt - Three Bolt Guy Clamp - 5056
+ / - Hover over image to Zoom
Other Views

    Three Bolt Guy Clamp

    Manufacturer: Allied Bolt
    Manufacturer #: 5056
    SKU: 22084054
    $6.62
    Checking Pricing
         
    Strand Size:1/4 to 1/2 in.
    Length:5-7/8 in.
    Diameter (Inches):5/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Bolt
    • Manufacturer # 5056
    • Type Regular Square
    • Diameter (Inches) 5/8
    • Length 5-7/8 in.
    • Strand Size 1/4 to 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Three Bolt Guy Clamp, Length: 5-7/8 in, Diameter (Inches): 5/8 in, Strand Size: 1/4 to 1/2 in