L. H. Dottie 1420CT Threaded Tap | Graybar Store
L. H. Dottie - Threaded Tap - 1420CT
+ / - Hover over image to Zoom
Other Views

    Threaded Tap

    Manufacturer: L. H. Dottie
    Manufacturer #: 1420CT
    SKU: 25321916
    $43.45
    Checking Pricing
         
    Wire Size:1/4 to 20 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 1420CT
    • Materials Carbon
    • Wire Size 1/4 to 20 AWG
    • SAP Material Type ZSTD
    Product Overview:
    Threaded Tap, Carbon, Wire Size: 1/4 to 20 AWG