ITW Ramset 14STUD Threaded Stud | Graybar Store
ITW Ramset - Threaded Stud - 14STUD
+ / - Hover over image to Zoom
Other Views

    Threaded Stud

    Manufacturer: ITW Ramset
    Manufacturer #: 14STUD
    SKU: 25111307
    $0.33
    Checking Pricing
         
    Size:5/8 L (Shank) in
    Length:1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ITW Ramset
    • Manufacturer # 14STUD
    • Size 5/8 L (Shank) in
    • Length 1/2 in.
    • SAP Material Type ZSTD
    Product Overview:
    Ramset® Threaded Stud, Length: 1/2 in, Size: 5/8 L (Shank) in