B-Line (Eaton) ATR 1/4X144 SS4 B Line Type 304 Stainless Steel 1/4 20 x 12 ft. All Threaded Rod | Graybar Store
B-Line (Eaton) - B Line Type 304 Stainless Steel 1/4 20 x 12 ft. All Threaded Rod - ATR 1/4X144 SS4
+ / - Hover over image to Zoom
Other Views

    B Line Type 304 Stainless Steel 1/4 20 x 12 ft. All Threaded Rod

    Manufacturer: B-Line (Eaton)
    Manufacturer #: ATR 1/4X144 SS4
    SKU: 99576511
    $74.32
    Checking Pricing
         
    Length:144 in.
    Thread Size:1/4-20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # ATR 1/4X144 SS4
    • Type Threaded Rod
    • Length 144 in.
    • Materials Type 304 Stainless Steel
    • Thread Size 1/4-20
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Eaton® B Line Threaded Rod, Thread Size: 1/4 20, Length: 144 in, Stainless Steel