Chatsworth 10557-001 Threaded Rod I-Beam Clamp | Graybar Store
Chatsworth - Threaded Rod I-Beam Clamp - 10557-001
+ / - Hover over image to Zoom
Other Views

    Threaded Rod I-Beam Clamp

    Manufacturer: Chatsworth
    Manufacturer #: 10557-001
    SKU: 88316070
    $27.08
    Checking Pricing
         
    Height (Inches):3
    Package Quantity:1 Each
    Thread Size:3/8-16 in.
    Use With:3/8 in Threaded Rod
    Material Finish:Gold
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10557-001
    • Application Cable Runway Sections
    • Type I-Beam Clamps
    • Height (Inches) 3
    • Material Finish Gold
    • Materials Steel
    • Package Quantity 1 Each
    • Thread Size 3/8-16 in.
    • Use With 3/8 in Threaded Rod
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Threaded Rod I-Beam Clamps, Steel, Gold Chem, Thread Size: 3/8-16, Package Quantity: 1 Each
    12 x 12 in Models: Hinged or Non-Hinged Styles; Covers Include Captivated Plated Screw Fasteners; Open Top Assembly; Removable Hinged Cover Latches with Captive Screws; With or Without Knockouts on Wireway Sides