Panduit FR12TRBN58 New Threaded Rod QuikLock™ Bracket | Graybar Store
Panduit - New Threaded Rod QuikLock™ Bracket - FR12TRBN58
+ / - Hover over image to Zoom
Other Views

    New Threaded Rod QuikLock™ Bracket

    Manufacturer: Panduit
    Manufacturer #: FR12TRBN58
    SKU: 99877703
    $38.99
    Checking Pricing
         
    Height (Inches):2
    Dimensions:1.82 W x 18.75 L x 2 H in
    Length:18.75 in.
    Use With:12 x 4 Systems
    Width (Inches):1.82
    Thread Size:5/8 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FR12TRBN58
    • Color Black
    • Dimensions 1.82 W x 18.75 L x 2 H in
    • Application Fiber Optic Cables; High Performance Copper Cables
    • Type Threaded Rod QuikLock Bracket
    • Connection Type Threaded
    • Height (Inches) 2
    Product Overview:
    QuikLock™ Threaded Rod Bracket, Steel, Black, Dimensions: 1.82 W x 18.75 L x 2 H in, Thread Size: 5/8 in