Panduit FR6TRBN12 New Threaded Rod QuikLock™ Bracket | Graybar Store
Panduit - New Threaded Rod QuikLock™ Bracket - FR6TRBN12
+ / - Hover over image to Zoom
Other Views

    New Threaded Rod QuikLock™ Bracket

    Manufacturer: Panduit
    Manufacturer #: FR6TRBN12
    SKU: 99699962
    $25.81
    Checking Pricing
         
    Height (Inches):0.4
    Dimensions:2 W x 10 L x 0.4 H in
    Length:10 in.
    Use With:4 x 4 Systems; 6 x 4 Systems
    Width (Inches):2
    Thread Size:1/2 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FR6TRBN12
    • Color Black
    • Dimensions 2 W x 10 L x 0.4 H in
    • Application Fiber Optic Cables; High Performance Copper Cables
    • Type Threaded Rod QuikLock Bracket
    • Connection Type Threaded
    • Height (Inches) 0.4
    Product Overview:
    QuikLock™ Threaded Rod Bracket, Steel, Black, Dimensions: 2 W x 10 L x 0.4 H in, Thread Size: 1/2 in