Panduit FTRBN12 Fiber-Duct™ Threaded Rod Bracket | Graybar Store
Panduit - Fiber-Duct™ Threaded Rod Bracket - FTRBN12
+ / - Hover over image to Zoom
Other Views

    Fiber-Duct™ Threaded Rod Bracket

    Manufacturer: Panduit
    Manufacturer #: FTRBN12
    SKU: 98407685
    $12.47
    Checking Pricing
         
    Screw Size:0.55 in
    Height (Inches):1.25 in.
    Dimensions:0.12 in W x 6 ft L x 1.25 in H
    Length:6 ft.
    Width (Inches):0.12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FTRBN12
    • Dimensions 0.12 in W x 6 ft L x 1.25 in H
    • Type Fiber-Duct System
    • Height (Inches) 1.25 in.
    • Length 6 ft.
    Product Overview:
    Fiber-Duct™ Threaded Rod Bracket, Steel, Dimensions: 0.12 in W x 6 ft L x 1.25 in H, Length: 6 ft, Screw Size: 0.55 in