Panduit JMTRB38-1-X Threaded Rod Bracket | Graybar Store
Panduit - Threaded Rod Bracket - JMTRB38-1-X
+ / - Hover over image to Zoom
Other Views

    Threaded Rod Bracket

    Manufacturer: Panduit
    Manufacturer #: JMTRB38-1-X
    SKU: 22070538
    $5.42
    Checking Pricing
         
    Color:Natural
    Packaging:10 per Pack
    Length:7.40 in.
    Use With:Support J-MOD J-Hooks
    Width (Inches):1.96 in.
    Bend Radius (Inch):1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # JMTRB38-1-X
    • Color Natural
    • Bend Radius (Inch) 1
    • Length 7.40 in.
    • Materials Galvanized Steel; Metal (Attachments)
    Product Overview:
    Threaded Rod Bracket, Packaging: 10 Per Pack, Galvanized Steel; Metal (Attachments), Natural