Unistrut HTR05010EG Electrogalvanized Steel 1/2 13 Threaded Rod, Length 10 ft. | Graybar Store
Unistrut - Electrogalvanized Steel 1/2 13 Threaded Rod, Length 10 ft. - HTR05010EG
+ / - Hover over image to Zoom
Other Views

    Electrogalvanized Steel 1/2 13 Threaded Rod, Length 10 ft.

    Manufacturer: Unistrut
    Manufacturer #: HTR05010EG
    SKU: 94044204
    $1.32
    Checking Pricing
         
    Length:10 ft.
    Thread Size:1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # HTR05010EG
    • Type Threaded Rod
    • Length 10 ft.
    • Thread Size 1/2 in.
    • Country of Origin US - USA
    Product Overview:
    Threaded Rod, Thread Size 1/2, Length 10 ft.