Unistrut HTHR050 06EG Electrogalvanized Steel 1/2 13 Threaded Rod, Length 6 ft. | Graybar Store
Unistrut - Electrogalvanized Steel 1/2 13 Threaded Rod, Length 6 ft. - HTHR050 06EG
+ / - Hover over image to Zoom
Other Views

    Electrogalvanized Steel 1/2 13 Threaded Rod, Length 6 ft.

    Manufacturer: Unistrut
    Manufacturer #: HTHR050 06EG
    SKU: 92141082
    $1.45
    Checking Pricing
         
    Length:6 ft.
    Thread Size:1/2-13
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # HTHR050 06EG
    • Type Threaded Rod
    • Length 6 ft.
    • Materials Carbon Steel
    • Thread Size 1/2-13
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Unistrut® Threaded Rod, Thread Size 1/2 3, Length 6 ft., Carbon Steel