Unistrut HTHR037 10EG Electrogalvanized Steel 3/8 16 Threaded Rod, Length 10 ft. | Graybar Store
Unistrut - Electrogalvanized Steel 3/8 16 Threaded Rod, Length 10 ft. - HTHR037 10EG
+ / - Hover over image to Zoom
Other Views

    Electrogalvanized Steel 3/8 16 Threaded Rod, Length 10 ft.

    Manufacturer: Unistrut
    Manufacturer #: HTHR037 10EG
    SKU: 92116451
    $6.54
    Checking Pricing
         
    Length:10 ft.
    Thread Size:3/8-16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # HTHR037 10EG
    • Type Threaded Rod
    • Length 10 ft.
    • Materials Carbon Steel
    • Thread Size 3/8-16
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Unistrut® Threaded Rod, Thread Size 3/8 16, Length 10 ft., Carbon Steel