L. H. Dottie ROD34 Dottie Zinc Plated Steel 3/4 10 x 10 ft. Threaded Rod | Graybar Store
L. H. Dottie - Dottie Zinc Plated Steel 3/4 10 x 10 ft. Threaded Rod - ROD34
+ / - Hover over image to Zoom
Other Views

    Dottie Zinc Plated Steel 3/4 10 x 10 ft. Threaded Rod

    Manufacturer: L. H. Dottie
    Manufacturer #: ROD34
    SKU: 90009982
    $101.49
    Checking Pricing
         
    Length:10 ft.
    Thread Size:3/4-10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # ROD34
    • Type Threaded Rod
    • Length 10 ft.
    Product Overview:
    Threaded Rod, Thread Size 3/4 10, Length 10 ft, Steel