Allied Tube and Conduit PS 146 5/8x10 EG Threaded Rod, Electrogalvanized Steel, 5/8 11 x 10 ft. | Graybar Store
Allied Tube and Conduit - Threaded Rod, Electrogalvanized Steel, 5/8 11 x 10 ft. - PS 146 5/8x10 EG
+ / - Hover over image to Zoom
Other Views

    Threaded Rod, Electrogalvanized Steel, 5/8 11 x 10 ft.

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 146 5/8x10 EG
    SKU: 88304565
    $25.83
    Checking Pricing
         
    Length:10 ft.
    Thread Size:5/8-11
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 146 5/8x10 EG
    • Type Threaded Rod
    • Length 10 ft.
    • Materials Electroplated Steel
    • Thread Size 5/8-11
    • SAP Material Type ZSTD
    Product Overview:
    Threaded Rod, Thread Size: 5/8 in, Length: 10 ft, Carbon Steel