Newton Instrument 0030221110 5/8 11 Continuous Threaded Rod, Length 72 in. (6 ft.) | Graybar Store
Newton Instrument - 5/8 11 Continuous Threaded Rod, Length 72 in. (6 ft.) - 0030221110
+ / - Hover over image to Zoom
Other Views

    5/8 11 Continuous Threaded Rod, Length 72 in. (6 ft.)

    Manufacturer: Newton Instrument
    Manufacturer #: 0030221110
    SKU: 88186655
    $24.32
    Checking Pricing
         
    Length:72 in.
    Thread Size:5/8-11
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Newton Instrument
    • Manufacturer # 0030221110
    • Type Threaded Rod
    • Length 72 in.
    • Thread Size 5/8-11
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Threaded Rod, Thread Size 5/8 11, Length 72 in.