Allied Tube and Conduit PS 146 3/8 X 12 SS Threaded Rod, Stainless Steel, 3/8 16 x 12 ft. | Graybar Store
Allied Tube and Conduit - Threaded Rod, Stainless Steel, 3/8 16 x 12 ft. - PS 146 3/8 X 12 SS
+ / - Hover over image to Zoom
Other Views

    Threaded Rod, Stainless Steel, 3/8 16 x 12 ft.

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 146 3/8 X 12 SS
    SKU: 25804416
    $3.16
    Checking Pricing
         
    Length:12 ft.
    Thread Size:3/8-16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 146 3/8 X 12 SS
    • Type Continuous Thread Rod
    • Length 12 ft.
    • Materials Carbon Steel
    • Thread Size 3/8-16
    • SAP Material Type ZSTD
    Product Overview:
    Threaded Rod, Thread Size: 3/8 in, Length: 12 ft, Carbon Steel