Unistrut HTHR025 06EG Electrogalvanized Steel 1/4 20 Threaded Rod, Length 6 ft. | Graybar Store
Unistrut - Electrogalvanized Steel 1/4 20 Threaded Rod, Length 6 ft. - HTHR025 06EG
+ / - Hover over image to Zoom
Other Views

    Electrogalvanized Steel 1/4 20 Threaded Rod, Length 6 ft.

    Manufacturer: Unistrut
    Manufacturer #: HTHR025 06EG
    SKU: 22127835
    $0.41
    Checking Pricing
         
    Length:6 ft.
    Thread Size:1/4-20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # HTHR025 06EG
    • Type Threaded Rod
    • Length 6 ft.
    • Materials Carbon Steel
    • Thread Size 1/4-20
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Unistrut® Threaded Rod, Thread Size 1/4 20, Length 6 ft., Carbon Steel