Crouse Hinds (Eaton) LB107 SA Threaded Rigid Conduit Outlet Body | Graybar Store
Crouse Hinds (Eaton) - Threaded Rigid Conduit Outlet Body - LB107 SA
+ / - Hover over image to Zoom
Other Views

    Threaded Rigid Conduit Outlet Body

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LB107 SA
    SKU: 91025131
    $570.66
    Checking Pricing
         
    Enclosure Type (Nema):NEMA 3R
    Size:7-1/16 W x 12-11/16 L in
    Brand or Series:Condulet
    Length:12-11/16 in.
    Hub Size (Inches):4 in.
    Width (Inches):7-1/16
    Material Finish:Aluminum; Electrogalvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LB107 SA
    • Size 7-1/16 W x 12-11/16 L in
    • Application Connects Conduit Sections; Makes 90â° Bends in Conduit Runs; Provides Access for Maintenance and Future System Changes; Provides Openings
    • Body Type LB
    • Brand or Series Condulet
    • Connection Type Threaded
    • Cover and Gasket Cover
    • Enclosure Type (Nema) NEMA 3R
    • Hub Size (Inches) 4 in.
    • Length 12-11/16 in.
    • Material Finish Aluminum; Electrogalvanized
    • Materials Copper-Free Aluminum
    • Series Form 7
    • Width (Inches) 7-1/16
    • For Use With Covers
    • SKU Spec Sheet
      LB107 SA Specification Sheet
      LB107 SA Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Condulet® Crouse-Hinds® Threaded Rigid Conduit Outlet Body, Copper-Free Aluminum, Cover, Aluminum; Electrogalvanized, LB, Width (Inches): 7-1/16 in