Crouse Hinds (Eaton) T87 SA Threaded Rigid Body | Graybar Store
Crouse Hinds (Eaton) - Threaded Rigid Body - T87 SA
+ / - Hover over image to Zoom
Other Views

    Threaded Rigid Body

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: T87 SA
    SKU: 91025134
    $353.20
    Checking Pricing
         
    Size:5-3/4 W x 12-1/16 L x 4-3/8 H in
    Brand or Series:Crouse-Hinds; Eaton
    Length:12-1/16 in.
    Hub Size (Inches):3 in.
    Width (Inches):5-3/4
    Additional Features:Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations
    Enclosure Type (Nema):NEMA 3R
    Material Finish:Aluminum; Electrogalvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # T87 SA
    • Size 5-3/4 W x 12-1/16 L x 4-3/8 H in
    • Application Pull Outlet for Conductors
    • Additional Features Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations
    • Body Type T
    • Brand or Series Crouse-Hinds; Eaton
    • Connection Type Threaded
    • Cover and Gasket Cover; Gasket
    • Enclosure Type (Nema) NEMA 3R
    • Hub Size (Inches) 3 in.
    • Length 12-1/16 in.
    • Material Finish Aluminum; Electrogalvanized
    • Materials Copper-Free Aluminum
    • Series Form 7
    • Width (Inches) 5-3/4
    • For Use With Blank Covers
    • SKU Spec Sheet
      T87 SA Specification Sheet
      T87 SA Spec Sheet
    • Country of Origin MX - Mexico
    Product Overview:
    Eaton® Crouse-Hinds® Threaded Rigid Body, Copper-Free Aluminum, Yes, Aluminum; Electrogalvanized, T, Width (Inches): 5-3/4 in