Crouse Hinds (Eaton) X37 SA Threaded Rigid Body | Graybar Store
Crouse Hinds (Eaton) - Threaded Rigid Body - X37 SA
+ / - Hover over image to Zoom
Other Views

    Threaded Rigid Body

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: X37 SA
    SKU: 88076618
    $57.15
    Checking Pricing
         
    Additional Features:Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations
    Size:2-1/4 W x 7-1/4 L x 4 H in
    Brand or Series:SnapPack
    Length:7-1/4 in.
    Width (Inches):2-1/4
    Material Finish:Aluminum; Electrogalvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # X37 SA
    • Size 2-1/4 W x 7-1/4 L x 4 H in
    • Application Pull Outlet for Conductors
    • Additional Features Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations
    • Body Type X
    • Brand or Series SnapPack
    • Cover and Gasket Cover; Gasket
    Product Overview:
    Eaton® Form 7 SnapPack™ Threaded Rigid Body, Copper-Free Aluminum, Yes, Aluminum; Electrogalvanized, X, Width (Inches): 2-1/4 in