Crouse Hinds (Eaton) T47 SA Threaded Rigid Body | Graybar Store
Crouse Hinds (Eaton) - Threaded Rigid Body - T47 SA
+ / - Hover over image to Zoom
Other Views

    Threaded Rigid Body

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: T47 SA
    SKU: 88074790
    $69.82
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
    Size:3-3/16 W x 7-7/16 L x 2-5/16 H in
    Brand or Series:Crouse-Hinds; Eaton
    Length:7-7/16 in.
    Hub Size (Inches):1-1/4 in.
    Width (Inches):3-3/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # T47 SA
    • Size 3-3/16 W x 7-7/16 L x 2-5/16 H in
    • Application Pull Outlet for Conductors
    • Body Type T
    • Brand or Series Crouse-Hinds; Eaton
    • Connection Type Threaded
    • Cover and Gasket Cover; Gasket
    • Hub Size (Inches) 1-1/4 in.
    • Length 7-7/16 in.
    • Materials Copper-Free Aluminum
    • Series Form 7
    • Width (Inches) 3-3/16
    • For Use With Blank Covers
    • Trade Size (Inches) 1-1/4 in.
    • SKU Spec Sheet
      T47 SA Specification Sheet
      T47 SA Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Eaton® Crouse-Hinds® Threaded Rigid Body, Copper-Free Aluminum, Yes, Width (Inches): 3-3/16 in