Crouse Hinds (Eaton) T1089 Threaded Rigid Body | Graybar Store
Crouse Hinds (Eaton) - Threaded Rigid Body - T1089
+ / - Hover over image to Zoom
Other Views

    Threaded Rigid Body

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: T1089
    SKU: 88074764
    $563.18
    Checking Pricing
         
    Trade Size (Inches):4 in.
    Size:5-7/16 W x 18-3/4 L x 5-15/16 H in
    Brand or Series:Crouse-Hinds; Eaton
    Length:18-3/4 in.
    Hub Size (Inches):4 in.
    Width (Inches):8-1/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # T1089
    • Size 5-7/16 W x 18-3/4 L x 5-15/16 H in
    • Body Type T
    • Brand or Series Crouse-Hinds; Eaton
    • Connection Type Threaded
    • Cover and Gasket Cover; Gasket
    • Hub Size (Inches) 4 in.
    Product Overview:
    Eaton® Crouse-Hinds® Threaded Rigid Body, Aluminum, Yes, T, Width (Inches): 8-1/8 in