RAB Lighting GL100R 100 Series Glass Globe, Threaded, Use with RAB or Standard Vaporproof Fixtures/Lawn Lights, Ruby, 100 Max. Watts | Graybar Store
RAB Lighting - 100 Series Glass Globe, Threaded, Use with RAB or Standard Vaporproof Fixtures/Lawn Lights, Ruby, 100 Max. Watts - GL100R
+ / - Hover over image to Zoom
Other Views

    100 Series Glass Globe, Threaded, Use with RAB or Standard Vaporproof Fixtures/Lawn Lights, Ruby, 100 Max. Watts

    Manufacturer: RAB Lighting
    Manufacturer #: GL100R
    SKU: 90005493
    $36.71
    Checking Pricing
         
    Color:Ruby
    Use With:Lawn Light; RAB Fixture; Standard Vaporproof Fixture
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # GL100R
    • Color Ruby
    • Materials Glass
    • Use With Lawn Light; RAB Fixture; Standard Vaporproof Fixture
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Lighting Globe, Shape Cylindrical, Round Bottom, Inside Frosted Crystal Lime Glass, Red, 100W Lamp Wattage, Length 6-3/4 Inch, Diameter 3-1/4 Inch.