Chatsworth 11440-004 Threaded Drop Rod With Gold Finish | Graybar Store
Chatsworth - Threaded Drop Rod With Gold Finish - 11440-004
+ / - Hover over image to Zoom
Other Views

    Threaded Drop Rod With Gold Finish

    Manufacturer: Chatsworth
    Manufacturer #: 11440-004
    SKU: 88083770
    $70.89
    Checking Pricing
         
    Length:144 in.
    Thread Size:5/8-11
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11440-004
    • Type Threaded Drop Rod
    • Length 144 in.
    • Materials Steel
    • Thread Size 5/8-11
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Threaded Drop Rod, Thread Size: 5/8 11, Length: 144 in, Steel