Chatsworth 11440-001 Threaded Drop Rod With Gold Finish | Graybar Store
Chatsworth - Threaded Drop Rod With Gold Finish - 11440-001
+ / - Hover over image to Zoom
Other Views

    Threaded Drop Rod With Gold Finish

    Manufacturer: Chatsworth
    Manufacturer #: 11440-001
    SKU: 88083769
    $22.04
    Checking Pricing
         
    Length:72 in.
    Thread Size:3/8-16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11440-001
    • Type Threaded Drop Rod
    • Length 72 in.
    • Materials Steel
    • Thread Size 3/8-16
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Threaded Drop Rod, Thread Size: 3/8 11, Length: 72 in, Steel