Thomas and Betts ALRL-1 Red Dot® A Series Threaded Conduit Body | Graybar Store
Thomas and Betts - Red Dot® A Series Threaded Conduit Body - ALRL-1
+ / - Hover over image to Zoom
Other Views

    Red Dot® A Series Threaded Conduit Body

    Manufacturer: Thomas and Betts
    Manufacturer #: ALRL-1
    SKU: 88220154
    $19.24
    Checking Pricing
         
    Color / Finish:Powder Coated Urethane
    Brand or Series:A Series; Red Dot
    Trade Size (Inches):1/2 in.
    Capacity (Cubic Inch):4.3
    Length:3-7/8 in.
    Width (Inches):2
    Cable Entry:Left; Right
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # ALRL-1
    • Application Maintains a Weather Resistant Conduit System when Used with Covers and Gaskets
    • Body Type LRL
    • Brand or Series A Series; Red Dot
    • Cable Entry Left; Right
    • Capacity (Cubic Inch) 4.3
    • Color / Finish Powder Coated Urethane
    • Cover and Gasket Cover; Gasket
    • Length 3-7/8 in.
    • Materials Die Cast Aluminum
    • Width (Inches) 2
    • For Use With Covers; Gaskets; IMC Conduit; Rigid Conduit
    • Trade Size (Inches) 1/2 in.
    • SKU Spec Sheet
      ALRL-1 Specification Sheet
      ALRL-1 Spec Sheet
    • Country of Origin MX - Mexico
    Product Overview:
    Red Dot® A Series Threaded Conduit Body, Die Cast Aluminum, Yes, Powder Coated Urethane, LRL, Width (Inches): 2 in