L. H. Dottie LL100CG Threaded Conduit Body | Graybar Store
L. H. Dottie - Threaded Conduit Body - LL100CG
+ / - Hover over image to Zoom
Other Views

    Threaded Conduit Body

    Manufacturer: L. H. Dottie
    Manufacturer #: LL100CG
    SKU: 25698732
    $24.00
    Checking Pricing
         
    No. of Hubs:2
    Trade Size (Inches):1 in.
    Cable Entry:Bottom; Side
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # LL100CG
    • Color Grey
    • Body Type LL
    • Cable Entry Bottom; Side
    • Connection Type Threaded
    • Cover and Gasket Cover and
    • Materials Copper-Free Aluminum
    • No. of Hubs 2
    • Trade Size (Inches) 1 in.
    • Country of Origin 99 - Multiple
    Product Overview:
    Threaded Conduit Body, Copper-Free Aluminum, Yes, Gray, LL