Chatsworth 11310-003 Threaded Ceiling Kit for Cable Runway | Graybar Store
Chatsworth - Threaded Ceiling Kit for Cable Runway - 11310-003
+ / - Hover over image to Zoom
Other Views

    Threaded Ceiling Kit for Cable Runway

    Manufacturer: Chatsworth
    Manufacturer #: 11310-003
    SKU: 88083738
    $38.29
    Checking Pricing
         
    Length:72 in.
    Thread Size:5/8 - 11 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11310-003
    • Type Threaded Ceiling Kit
    • Length 72 in.
    • Materials Steel
    • Thread Size 5/8 - 11 in.
    • Country of Origin US - USA
    Product Overview:
    Threaded Ceiling Kit, Thread Size: 5/8-11, Length: 72 in, Steel