3M 48-1/2INCHX260INCH Thread Sealant And Lubricant | Graybar Store
3M - Thread Sealant And Lubricant - 48-1/2INCHX260INCH
+ / - Hover over image to Zoom
Other Views

    Thread Sealant And Lubricant

    Manufacturer: 3M
    Manufacturer #: 48-1/2INCHX260INCH
    SKU: 88315323
    $6.99
    Checking Pricing
         
    Color:White
    Dimensions:0.5 in W x 7 yd L
    Length:7 yd
    Width (Inches):1/2
    Material:PTFE Fluorocarbon Resin
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 48-1/2INCHX260INCH
    • Color White
    • Dimensions 0.5 in W x 7 yd L
    • Adhesive Type Rubber Resin
    • Length 7 yd
    Product Overview:
    Scotch® 48 Thread Sealant And Lubricant, PTFE Fluorocarbon Resin, White, Adhesive Type: Rubber Resin, Temperature Rating: -450 to 500 °F