CRC Industries SL35925 Thread Lubricant, 8 oz Bottle | Graybar Store
CRC Industries - Thread Lubricant, 8 oz Bottle - SL35925
+ / - Hover over image to Zoom
Other Views

    Thread Lubricant, 8 oz Bottle

    Manufacturer: CRC Industries
    Manufacturer #: SL35925
    SKU: 25260562
    $13.41
    Checking Pricing
         
    Size:8 oz.
    Color:Amber
    Flame Retardant:Flammable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # SL35925
    • Color Amber
    • Size 8 oz.
    • Application General purpose anti seize lubricant
    • Flame Retardant Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    8 Ounce bottle thread lubricant with amber semi-solid to solid grease apperence. For use on aluminum conduit, bolts, bushings, fittings, flanges, nuts, pipes, plugs and screws.