Erico 4TIBSF Thread Install Rod Hanger With Shot Fire Bracket | Graybar Store
Erico - Thread Install Rod Hanger With Shot Fire Bracket - 4TIBSF
+ / - Hover over image to Zoom
Other Views

    Thread Install Rod Hanger With Shot Fire Bracket

    Manufacturer: Erico
    Manufacturer #: 4TIBSF
    SKU: 25724490
    $2.40
    Checking Pricing
         
    Rod Size (Inch):1/4 in.
    Load Rating (Pound):100 lb.
    Dimensions:2.31 W x 2.35 H in
    Packaging:100 per Pack
    Use With:Powder-Actuated Tools; Single-Shot Gas-Actuated Tools
    Width (Inches):2.31 in.
    Height (Inch):2.35 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 4TIBSF
    • Dimensions 2.31 W x 2.35 H in
    • Height (Inch) 2.35 in.
    • Load Rating (Pound) 100 lb.
    • Materials Spring Steel; Steel
    • Rod Size (Inch) 1/4 in.
    • Width (Inches) 2.31 in.
    • Packaging 100 per Pack
    • Use With Powder-Actuated Tools; Single-Shot Gas-Actuated Tools
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Pentair® Rod Hanger, Packaging: 100 Per Pack, Spring Steel; Steel, Load Rating (Pound): 100 lb