Erico 6TIO Thread Install Rod Hanger With Offset Bracket | Graybar Store
Erico - Thread Install Rod Hanger With Offset Bracket - 6TIO
+ / - Hover over image to Zoom
Other Views

    Thread Install Rod Hanger With Offset Bracket

    Manufacturer: Erico
    Manufacturer #: 6TIO
    SKU: 88091821
    $1.27
    Checking Pricing
         
    Load Rating (Pound):160 lb.
    Packaging:100 per Pack
    Mounting Type:Ceiling Mount; Wall Mount
    Hole Size:3/8 in.
    Mounting Position:Vertical Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 6TIO
    • Hole Size 3/8 in.
    • Load Rating (Pound) 160 lb.
    • Materials Steel
    • Mounting Position Vertical Mount
    • Mounting Type Ceiling Mount; Wall Mount
    • Packaging 100 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Rod Hanger With Offset Bracket, Packaging: 100 Per Pack, Steel, Load Rating (Pound): 160 lb, Ceiling Mount; Wall Mount