Erico 4TIO Thread Install Rod Hanger With Offset Bracket | Graybar Store
Erico - Thread Install Rod Hanger With Offset Bracket - 4TIO
+ / - Hover over image to Zoom
Other Views

    Thread Install Rod Hanger With Offset Bracket

    Manufacturer: Erico
    Manufacturer #: 4TIO
    SKU: 88091766
    $1.24
    Checking Pricing
         
    Load Rating (Pound):160 lb.
    Packaging:100 per Pack
    Mounting Type:Wall Mount
    Hole Size:1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 4TIO
    • Hole Size 1/4 in.
    • Load Rating (Pound) 160 lb.
    • Materials Steel
    • Mounting Type Wall Mount
    • Packaging 100 per Pack
    • Country of Origin US - USA
    Product Overview:
    Pentair® Threaded Rod Hanger With Offset Bracket, Packaging: 100 Per Pack, Steel, Load Rating (Pound): 160 lb, Wall Mount