B-Line (Eaton) SLWN5/8ZN Thread | Graybar Store
B-Line (Eaton) - Thread - SLWN5/8ZN
+ / - Hover over image to Zoom
Other Views

    Thread

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SLWN5/8ZN
    SKU: 25255927
    $9.21
    Checking Pricing
         
    Weight:25.4 per 50 Pieces lb
    Brand or Series:B-Line; Buzznut
    Thread Size:5/8 - 11 in.
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SLWN5/8ZN
    • Type Slip-On Lock Nut Washer
    • Brand or Series B-Line; Buzznut
    • Material Finish Zinc-Plated
    Product Overview:
    Buzznut™ B-Line Thread, Zinc-Plated, Weight: 25.4 per 50 Pieces lb