Thomas and Betts T17CG-TB Thomas & Betts Type T Pre-Assembled Conduit Body With Cover and Gasket | Graybar Store
Thomas and Betts - Thomas & Betts Type T Pre-Assembled Conduit Body With Cover and Gasket - T17CG-TB
+ / - Hover over image to Zoom
Other Views

    Thomas & Betts Type T Pre-Assembled Conduit Body With Cover and Gasket

    Manufacturer: Thomas and Betts
    Manufacturer #: T17CG-TB
    SKU: 25111002
    $15.22
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Color / Finish:Zinc
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # T17CG-TB
    • Color / Finish Zinc
    • Trade Size (Inches) 1/2 in.
    Product Overview:
    inch length1/2 in. Form 7 (T) Pre-assembled Conduit Body, Cover & Gasket. Body material-Gray Iron/Zinc plating and baked-on Epoxy Powder Coat with BlueKote internal coating. Cover material & finish-Stamped steel/Zinc plating, neoprene gasket.inch length