Thomas and Betts 15-631 Thomas and Betts gallon size wire and cable pulling lubricant | Graybar Store
Thomas and Betts - Thomas and Betts gallon size wire and cable pulling lubricant - 15-631
+ / - Hover over image to Zoom
Other Views

    Thomas and Betts gallon size wire and cable pulling lubricant

    Manufacturer: Thomas and Betts
    Manufacturer #: 15-631
    SKU: 88032924
    $21.61
    Checking Pricing
         
    Material:Polymer Base
    Packaging:1 Gallon Pail
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 15-631
    • Type Cable Pulling Lubricant
    • Flammability Rating Flammable
    Product Overview:
    Polymer cable pulling lubricant. 1 Gallon pail.
    • Polymer base formulation
    • Universally compatible with all types of wire and cable.
    • Widely used by power and telephone utilities.
    • Economical lubricant.
    • Non-toxic, no silicones, non-staining, easy clean up.
    • Suitable for use with wire or cable insulated with rubber (R, RH, etc.), Neoprene, nylon and PVC plastics (T, TW, THW, THHN, etc.), Hypalon*, high density polyethylene and Cross Linked Polyethylene (XLP). Also compatible with high voltage cable having semi-conducting jackets.
    • Meets the requirements of ICEA standards: ICEA #S-61-402/NEMA Pub. #WC5, ICEA #S-66-524/NEMA Pub. #WC7.