Thomas and Betts DX-5 Thomas and Betts Duct Sealing Bricks | Graybar Store
Thomas and Betts - Thomas and Betts Duct Sealing Bricks - DX-5
+ / - Hover over image to Zoom
Other Views

    Thomas and Betts Duct Sealing Bricks

    Manufacturer: Thomas and Betts
    Manufacturer #: DX-5
    SKU: 88034057
    $44.22
    Checking Pricing
         
    Packaging:(5) 1 Pound Slugs
    Material:Inorganic Minerals, Water Sufactants, Polyisobutylene
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # DX-5
    • Application Moisture and Air Sealing
    • Type Duct Sealing Compound
    • Color / Finish Grey
    Product Overview:
    (5) 1-Pound duct sealing compound bricks
    • Can be painted immediately after application
    • Color: Grey
    • Workable temperature range - +20 degree F to 212 degree F
    • Not classified as a fire stop. For moisture and air sealing only
    • 5 Pound Slug