Thomas and Betts HS-KIT Thin-Wall Heat-Shrinkable Tubing Kit | Graybar Store
Thomas and Betts - Thin-Wall Heat-Shrinkable Tubing Kit - HS-KIT
+ / - Hover over image to Zoom
Other Views

    Thin-Wall Heat-Shrinkable Tubing Kit

    Manufacturer: Thomas and Betts
    Manufacturer #: HS-KIT
    SKU: 99433986
    $73.08
    Checking Pricing
         
    Length:6 in.
    Packaging:1 Each
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # HS-KIT
    • Color Black
    • Length 6 in.
    • Materials Polyolefin
    Product Overview:
    Shrink-Kon® CPO Thin-Wall Heat-Shrinkable Tubing Kit, Black, Length: 6 in, Polyolefin, Shrink Ratio: 2:1
    Ideal for Today's Small Office, Home Office or Residential Environment; Includes Designation Labels And Color-Matching Label Covers for Circuit Identification