Burndy Heat Shrinkable Cross-Linked Thin Polyolefin Tube Polyolefin | Graybar Store
Burndy - Heat Shrinkable Cross-Linked Thin Polyolefin Tube Polyolefin
+ / - Hover over image to Zoom
Other Views

    Heat Shrinkable Cross-Linked Thin Polyolefin Tube Polyolefin

    Manufacturer: Burndy
         

    Heat shrink tube, 48 inches on a 4 foot disk. Shrink ratio 2:1

    Burndy's heat shrinkable cross-linked thin polyolefin tube.
    See More >>
    • Manufacturer Burndy
    • Materials Polyolefin
    • Shrink Ratio 2:01
    Select Filter Options Below ( 23 items found )
    Mfg Part #
    SKU
    Inner Diameter
    Color
    Length (Inches)
    Length
    Packaging
    Price
    HSB12T48PF
    99489130
    1/2 in.
    Black
    48.0
    4 Foot Disk
    $
    11
    .00
    /
    EA
    99489130
    Inner Diameter
    1/2 in.
    Color
    Black
    Length (Inches)
    48.0
    Length
    Packaging
    4 Foot Disk
    $
    11
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HSB14T48PF
    99489135
    1/4 in.
    Black
    48.0
    4 Foot Disk
    $
    7
    .54
    /
    EA
    99489135
    Inner Diameter
    1/4 in.
    Color
    Black
    Length (Inches)
    48.0
    Length
    Packaging
    4 Foot Disk
    $
    7
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HSB34T48PF
    99489184
    3/4 in.
    Black
    48.0
    4 Foot Disk
    $
    14
    .16
    /
    EA
    99489184
    Inner Diameter
    3/4 in.
    Color
    Black
    Length (Inches)
    48.0
    Length
    Packaging
    4 Foot Disk
    $
    14
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HSB38T48PF
    99489193
    3/8 in.
    Black
    48.0
    4 Foot Disk
    $
    8
    .73
    /
    EA
    99489193
    Inner Diameter
    3/8 in.
    Color
    Black
    Length (Inches)
    48.0
    Length
    Packaging
    4 Foot Disk
    $
    8
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HSC38T48PF
    99499864
    3/8 in.
    Clear
    48.0
    4 Foot Disk
    $
    8
    .73
    /
    EA
    99499864
    Inner Diameter
    3/8 in.
    Color
    Clear
    Length (Inches)
    48.0
    Length
    Packaging
    4 Foot Disk
    $
    8
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HSC12T48PF
    99499869
    1/2 in.
    Clear
    48.0
    4 Foot Disk
    $
    11
    .00
    /
    EA
    99499869
    Inner Diameter
    1/2 in.
    Color
    Clear
    Length (Inches)
    48.0
    Length
    Packaging
    4 Foot Disk
    $
    11
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HSC34T48PF
    99499874
    3/4 in.
    Clear
    48.0
    4 Foot Disk
    $
    14
    .16
    /
    EA
    99499874
    Inner Diameter
    3/4 in.
    Color
    Clear
    Length (Inches)
    48.0
    Length
    Packaging
    4 Foot Disk
    $
    14
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HSB100T48PF
    99499880
    1 in.
    Black
    48.0
    4 Foot Disk
    $
    19
    .82
    /
    EA
    99499880
    Inner Diameter
    1 in.
    Color
    Black
    Length (Inches)
    48.0
    Length
    Packaging
    4 Foot Disk
    $
    19
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HSC100T48PF
    99499881
    1 in.
    Clear
    48.0
    4 Foot Disk
    $
    19
    .82
    /
    EA
    99499881
    Inner Diameter
    1 in.
    Color
    Clear
    Length (Inches)
    48.0
    Length
    Packaging
    4 Foot Disk
    $
    19
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HSC38FR
    22046703
    0.19 to 0.38 in.
    Clear
    50 per Pack
    $
    120
    .74
    /
    EA
    22046703
    Inner Diameter
    0.19 to 0.38 in.
    Color
    Clear
    Length (Inches)
    Length
    Packaging
    50 per Pack
    $
    120
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HSC112FR
    22071583
    3/4 to 1-1/2 in.
    Clear
    25 per Pack
    $
    248
    .45
    /
    EA
    22071583
    Inner Diameter
    3/4 to 1-1/2 in.
    Color
    Clear
    Length (Inches)
    Length
    Packaging
    25 per Pack
    $
    248
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HSC14FR
    22071586
    0.13 to 0.25 in.
    Clear
    50 per Pack
    $
    84
    .45
    /
    EA
    22071586
    Inner Diameter
    0.13 to 0.25 in.
    Color
    Clear
    Length (Inches)
    Length
    Packaging
    50 per Pack
    $
    84
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HSC200FR
    25061038
    2 in.
    Clear
    25 ft.
    25 ft Reel
    $
    467
    .93
    /
    EA
    25061038
    Inner Diameter
    2 in.
    Color
    Clear
    Length (Inches)
    Length
    25 ft.
    Packaging
    25 ft Reel
    $
    467
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HSC34FR
    25051343
    0.38 to 0.75 in.
    Clear
    50 per Pack
    $
    207
    .27
    /
    EA
    25051343
    Inner Diameter
    0.38 to 0.75 in.
    Color
    Clear
    Length (Inches)
    Length
    Packaging
    50 per Pack
    $
    207
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HSC200T48PF
    99499892
    Clear
    4 ft.
    4 ft Reel
    $
    33
    .76
    /
    EA
    99499892
    Inner Diameter
    Color
    Clear
    Length (Inches)
    Length
    4 ft.
    Packaging
    4 ft Reel
    $
    33
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HSC100FR
    22071581
    1/2 to 1 in.
    Clear
    25 per Pack
    $
    149
    .35
    /
    EA
    22071581
    Inner Diameter
    1/2 to 1 in.
    Color
    Clear
    Length (Inches)
    Length
    Packaging
    25 per Pack
    $
    149
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HSC34FRFT
    93147959
    Clear
    50 ft.
    $
    206
    .58
    50 Ft
    /
    Length
    93147959
    Inner Diameter
    Color
    Clear
    Length (Inches)
    Length
    50 ft.
    Packaging
    $
    206
    .58
    50 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HSC12FR CUT-REEL 50FT
    25704383
    1/2 in.
    Clear
    50 ft.
    50 ft Reel
    $
    2
    .56
    /
    EA
    25704383
    Inner Diameter
    1/2 in.
    Color
    Clear
    Length (Inches)
    Length
    50 ft.
    Packaging
    50 ft Reel
    $
    2
    .56
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HSC14T48PF
    99499859
    Clear
    4 ft.
    4 ft Reel
    $
    7
    .54
    /
    EA
    99499859
    Inner Diameter
    Color
    Clear
    Length (Inches)
    Length
    4 ft.
    Packaging
    4 ft Reel
    $
    7
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HSC100FRFT
    93154445
    Clear
    25 ft.
    $
    149
    .30
    25 Ft
    /
    Length
    93154445
    Inner Diameter
    Color
    Clear
    Length (Inches)
    Length
    25 ft.
    Packaging
    $
    149
    .30
    25 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HSC12T300PF
    99499941
    Clear
    25 ft.
    25 ft Reel
    $
    26
    .30
    /
    EA
    99499941
    Inner Diameter
    Color
    Clear
    Length (Inches)
    Length
    25 ft.
    Packaging
    25 ft Reel
    $
    26
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HSC12FR
    22071585
    1/4 to 1/2 in.
    Clear
    50 per Pack
    $
    144
    .47
    /
    EA
    22071585
    Inner Diameter
    1/4 to 1/2 in.
    Color
    Clear
    Length (Inches)
    Length
    Packaging
    50 per Pack
    $
    144
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HSC12FRFT
    93154446
    Clear
    50 ft.
    $
    144
    .41
    50 Ft
    /
    Length
    93154446
    Inner Diameter
    Color
    Clear
    Length (Inches)
    Length
    50 ft.
    Packaging
    $
    144
    .41
    50 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99489130 SKU, 99489130 ANALYTICS...
    Length (Inches)
    48.0
    Length
    Packaging
    4 Foot Disk
    Price
    $
    11
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99489135 SKU, 99489135 ANALYTICS...
    Length (Inches)
    48.0
    Length
    Packaging
    4 Foot Disk
    Price
    $
    7
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99489184 SKU, 99489184 ANALYTICS...
    Length (Inches)
    48.0
    Length
    Packaging
    4 Foot Disk
    Price
    $
    14
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99489193 SKU, 99489193 ANALYTICS...
    Length (Inches)
    48.0
    Length
    Packaging
    4 Foot Disk
    Price
    $
    8
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99499864 SKU, 99499864 ANALYTICS...
    Length (Inches)
    48.0
    Length
    Packaging
    4 Foot Disk
    Price
    $
    8
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99499869 SKU, 99499869 ANALYTICS...
    Length (Inches)
    48.0
    Length
    Packaging
    4 Foot Disk
    Price
    $
    11
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99499874 SKU, 99499874 ANALYTICS...
    Length (Inches)
    48.0
    Length
    Packaging
    4 Foot Disk
    Price
    $
    14
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99499880 SKU, 99499880 ANALYTICS...
    Length (Inches)
    48.0
    Length
    Packaging
    4 Foot Disk
    Price
    $
    19
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99499881 SKU, 99499881 ANALYTICS...
    Length (Inches)
    48.0
    Length
    Packaging
    4 Foot Disk
    Price
    $
    19
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22046703 SKU, 22046703 ANALYTICS...
    Length (Inches)
    Length
    Packaging
    50 per Pack
    Price
    $
    120
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22071583 SKU, 22071583 ANALYTICS...
    Length (Inches)
    Length
    Packaging
    25 per Pack
    Price
    $
    248
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22071586 SKU, 22071586 ANALYTICS...
    Length (Inches)
    Length
    Packaging
    50 per Pack
    Price
    $
    84
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25061038 SKU, 25061038 ANALYTICS...
    Length (Inches)
    Length
    25 ft.
    Packaging
    25 ft Reel
    Price
    $
    467
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25051343 SKU, 25051343 ANALYTICS...
    Length (Inches)
    Length
    Packaging
    50 per Pack
    Price
    $
    207
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99499892 SKU, 99499892 ANALYTICS...
    Length (Inches)
    Length
    4 ft.
    Packaging
    4 ft Reel
    Price
    $
    33
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22071581 SKU, 22071581 ANALYTICS...
    Length (Inches)
    Length
    Packaging
    25 per Pack
    Price
    $
    149
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93147959 SKU, 93147959 ANALYTICS...
    Length (Inches)
    Length
    50 ft.
    Packaging
    Price
    $
    206
    .58
    50 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25704383 SKU, 25704383 ANALYTICS...
    Length (Inches)
    Length
    50 ft.
    Packaging
    50 ft Reel
    Price
    $
    2
    .56
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99499859 SKU, 99499859 ANALYTICS...
    Length (Inches)
    Length
    4 ft.
    Packaging
    4 ft Reel
    Price
    $
    7
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93154445 SKU, 93154445 ANALYTICS...
    Length (Inches)
    Length
    25 ft.
    Packaging
    Price
    $
    149
    .30
    25 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99499941 SKU, 99499941 ANALYTICS...
    Length (Inches)
    Length
    25 ft.
    Packaging
    25 ft Reel
    Price
    $
    26
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22071585 SKU, 22071585 ANALYTICS...
    Length (Inches)
    Length
    Packaging
    50 per Pack
    Price
    $
    144
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93154446 SKU, 93154446 ANALYTICS...
    Length (Inches)
    Length
    50 ft.
    Packaging
    Price
    $
    144
    .41
    50 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available