Panduit HSTT75-48-5C Thin Wall Heat Shrink Tubing | Graybar Store
Panduit - Thin Wall Heat Shrink Tubing - HSTT75-48-5C
+ / - Hover over image to Zoom
Other Views

    Thin Wall Heat Shrink Tubing

    Manufacturer: Panduit
    Manufacturer #: HSTT75-48-5C
    SKU: 91018345
    $27.85
    Checking Pricing
         
    Inner Diameter:3/4 in.
    Color:Clear
    Length (Inches):48.0
    Packaging:5 Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HSTT75-48-5C
    • Color Clear
    • Inner Diameter 3/4 in.
    • Materials Polyolefin
    Product Overview:
    Clear 3/4-inch thin wall heat shrink tubing, package of 5.
    HSTT thin wall heat shrink.
      Specifications
      • Min. Expanded Inner Diameter: 0.750 (19.1 mm)
      • Max. Recovered Inner Diameter: 0.375 (9.5 mm)
      • Nominal Recovered Wall Thickness: 0.030 (0.8 mm)